Beli power cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Copper Conductor, PVC Insulated, PVC Sheatedatribut:
- Nominal Thickness Insulation (mm): 1.2
- Nominal Thickness Sheath (mm): 1.4
- Overall Diameter (mm): 11.6
- Bending Radius (mm): 93
- Inductance (mH/km): 0.358
- Core x Size (mm²): 1x25
- Length (m): 1
- Max. Short Circuit Current at 1sec (kA): 2.88
- Maximum AC Conductor Resistance at 70°C (ohm/km): 0.87
- Maximum Current Carrying Capacity in Air (A): 'Circular : 140; Flat : 137 at 30°C
- Maximum Current Carrying Capacity in Ground (A): 'Circular : 206; Flat : 153 at 30°C
- Maximum DC Conductor Resistance at 20°C (ohm/km): 0.727
- Nominal Cross Section Area (mm²): 25
- Number of Cores: 1
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- RHINO Welding Cable Power Input (Kabel Las)Deskripsi:Aksesoris OEM merk RHINOatribut:
- Product ID: SPR0824
- APC Power CordDeskripsi:Wide selection of Rack PDU power cords for a variety of IT equipment.atribut:
- Color: Black
- ETERNA KABEL Power Cable NYYHY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Kabel PVC berwarna hitam terdiri dari kawat-kawat tembaga fleksibel. Mampu menahan tegangan sampai 300/500V.
- ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.atribut:
- Length (m): 1
- Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 0.6/1 kV. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Core x Size (mm²): 1x4
- Nominal Cross Section Area (mm²): 4
- Number of Cores: 1
- Mitsubishi Electric AC servo + Motor power + Motor power cableatribut:
- Cable Length (m): 5
- Protection Class: IP65
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- kabelmetal Power Cable N2XY Series (Kabel Listrik)Deskripsi:Kabel listrik : Di dalam ruangan, kabel trunking, di luar ruangandan dikubur di tanah, untuk pembangkit listrik,industri dan switchgear serta untuk perkotaanjaringan pasokan.atribut:
- Color: Black
- Number of Cores: 4
- Current Carrying Capacity (A): 47 (at 30°C, in air), 53 (at 30°C, in gorund)
- Overall Diameter (mm): 15.8
- AC Resistance Maximum (ohm/km): Max 5.878 (at 20°C)
- Conductor Material: Copper
- DC Resistance for Conductor (ohm/km): Max 4.61 (at 20°C)
- Inductance (mH/km): 0.275
- Insulation Material: PVC Sheathed, XLPE Insulated
- Length (m): 1
- Nominal Cross Section Area (mm²): 4
- Short Circuit Current (kA): 0.57 (per 1sec)
- Standard: IEC 60502-1
- Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- KOFLOC Compact Size Flow Meter (Meter Aliran)atribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- POWER FIRST Power CordDeskripsi:Coiled power cords are lengths of electrical cable encased in a flexible, spiral jacket that extend the reach of devices connected to a power source. Also known as self-retracting cords or retractile coil cords, they stretch to allow for more length and freedom of movement and then automatically coil back up when not in use, taking up less space than other types of power cord. They have a molded plug at one end that connects to an electrical outlet and bare wire at the other end for wiring to a device. These cords are commonly used to provide power to portable tools and equipment in medical, commercial, and industrial environments.atribut:
- UNSPSC: 26121636
- Connection Type: Bare Leads
- Jacket Color: Black
- Number of Conductors: 3
- Plug Configuration: NEMA 5-15P
- Voltage (V): 125 (AC)
- NEW FLOW Plastic Flow Meter (Meter Aliran)atribut:
- Needle Valve: With
Daftar Harga power cable Terbaru October 2026
| EXTRANA Power Cable NYY Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp74.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| RHINO Welding Cable Power Input (Kabel Las) | Rp75.900 |
| APC Power Cord | Rp289.900 |
| ETERNA KABEL Power Cable NYYHY Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp189.900 |
| ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp179.900 |
| Federal Kabel Power Cable NYAF (Cu/PVC-f) Series 1-Core 4mm² (Kabel Listrik) | Rp809.900 |
| Mitsubishi Electric AC servo + Motor power + Motor power cable | Rp939.900 |
| BANDO Rib Ace Belt Type 4PK | Rp57.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20For%20Building%20(Kabel%20Listrik)/p9P109158909-1.jpg)
/2vP103750103-1.jpg)
/iaP102121658-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/RHINO%20Welding%20Cable%20Power%20Input%20(Kabel%20Las)/P102113943-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/q9P109158945-1.jpg)
%20For%20Building%20(Kabel%20Listrik)/r9P109158981-1.jpg)
%20Series%201-Core%204mm%C2%B2%20(Kabel%20Listrik)/fiP105738558-1.jpg)


/9uP105738354-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Lain%20-%20lain/Dahua%20Coaxial%20Cable/a1P111687361-1.jpg)

/r1P109058973-1.jpg)
%20(Kabel%20Listrik)/31P108186109-2.jpg)
/lfP106390771-2.jpg)
/ncP106481840-2.jpg)
/P102957365-1.jpg)

/cjP107886451-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)